Portable Gantry Crane, 8000 lb., 18 ft. 6"

  • Mfr # K90-4-9/20

  • Zoro # G3435516


product price:  $10,348.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Span
20 ft 4 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-4-9/20
Zoro #
G3435516
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
I Beam Height
15 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Height Adjustability
Adjustable Height
Overall Depth
60 in
Minimum Height Under Beam
6 ft
Height Adjustment Increments
12 in
I-Beam Height
15 in
Maximum Height Under Beam
9 ft
I-Beam Flange Width
5.5 in
Minimum Overall Height
6 ft
Overall Width
5 ft
Maximum Overall Height
9 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
20 ft 4 in
Material
Steel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Color
Yellow
Caster Type
(4) Swivel
Gantry Crane Clear Span
18 ft 6 in
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Mobility Under Load
Mobile
Maximum Clear Span
19.4 ft
Body Material
Steel
Included Components
Hardware
Maximum Lifting Capacity
8,000 lb
Rotating Legs
Yes
Mobility
Casters
Maximum Overall Span
21.3 ft
Wheel Material
Steel
Minimum Clear Span
19.5 ft
Body Finish
Enamel
Span Adjustability
Fixed Span
Minimum Overall Span
21.3 ft
Leg Connection Type
Bolt On

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.5 ft, Maximum Clear Span 19.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.