Portable Gantry Crane, 8000 lb., 11 ft. 3"

  • Mfr # K90-4-9/12

  • Zoro # G3435540


product price:  $10,042.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Span
12 ft 5-1/2 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-4-9/12
Zoro #
G3435540
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
12 in
I-Beam Height
12 in
Minimum Overall Height
6 ft
Height Adjustment Increments
12 in
Overall Width
5 ft
I-Beam Flange Width
5 in
Overall Depth
60 in
Maximum Height Under Beam
9 ft
Height Adjustability
Adjustable Height
Minimum Height Under Beam
6 ft
Maximum Overall Height
9 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
12 ft 5-1/2 in
Material
Steel
Gantry Crane Clear Span
11 ft 4 in
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Color
Yellow
Adjustable Increments
12 in
Finish
Enamel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Body Material
Steel
Leg Connection Type
Clamp On
Span Adjustability
Adjustable Span
Minimum Overall Span
9 ft
Maximum Clear Span
11.4 ft
Mobility
Casters
Wheel Material
Steel
Maximum Overall Span
13.5 ft
Included Components
Hardware
Body Finish
Enamel
Rotating Legs
Yes
Minimum Clear Span
9 ft
Maximum Lifting Capacity
8,000 lb
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.