Portable Gantry Crane, 8000 lb., 13 ft. 3"

  • Mfr # K90-4-7/14

  • Zoro # G3435595


product price:  $9,114.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Span
14 ft 5-1/2 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-4-7/14
Zoro #
G3435595
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
12 in
Maximum Overall Height
7 ft
Height Adjustment Increments
12 in
Maximum Height Under Beam
7 ft
Overall Width
4 ft
Minimum Overall Height
5 ft
Height Adjustability
Adjustable Height
Overall Depth
48 in
I-Beam Flange Width
5 in
I-Beam Height
12 in
Minimum Height Under Beam
5 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
14 ft 5-1/2 in
Material
Steel
Caster Type
(4) Swivel
Color
Yellow
Caster Material
Steel
Gantry Crane Clear Span
13 ft 4 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Maximum Lifting Capacity
8,000 lb
Span Adjustability
Adjustable Span
Maximum Clear Span
13.4 ft
Mobility Under Load
Mobile
Included Components
Hardware
Mobility
Casters
Minimum Overall Span
11 ft
Body Material
Steel
Maximum Overall Span
15.5 ft
Minimum Clear Span
11 ft
Body Finish
Enamel
Leg Connection Type
Clamp On
Rotating Legs
Yes
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 5 ft, Maximum Height Under Beam 7 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.