Portable Gantry Crane, 6000 lb., 15 ft. 3"

  • Mfr # K90-3-16/16

  • Zoro # G3435656


product price:  $10,807.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
16 ft 5-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-16/16
Zoro #
G3435656
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I Beam Height
12 in
Wheel Width
3 in
Maximum Overall Height
16 ft
Minimum Height Under Beam
10 ft
Maximum Height Under Beam
16 ft
Minimum Overall Height
10 ft
I-Beam Height
12 in
Height Adjustability
Adjustable Height
Overall Width
7.5 ft
I-Beam Flange Width
5 in
Height Adjustment Increments
12 in
Overall Depth
90 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
16 ft 5-1/2 in
Material
Steel
Finish
Enamel
Gantry Crane Clear Span
15 ft 4 in
Caster Material
Steel
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Minimum Clear Span
13 ft
Span Adjustability
Adjustable Span
Leg Connection Type
Clamp On
Body Finish
Enamel
Maximum Lifting Capacity
6,000 lb
Maximum Clear Span
15.4 ft
Mobility
Casters
Body Material
Steel
Maximum Overall Span
17.5 ft
Mobility Under Load
Mobile
Wheel Material
Steel
Minimum Overall Span
13 ft
Rotating Legs
Yes
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 13 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 13 ft, Maximum Clear Span 15.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.