Portable Gantry Crane, 6000 lb., 9 ft. 5"

  • Mfr # K90-3-14/10

  • Zoro # G3435741


product price:  $7,825.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Span
10 ft 5-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-14/10
Zoro #
G3435741
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
I Beam Height
10 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Overall Width
7.5 ft
Height Adjustment Increments
12 in
Maximum Overall Height
14 ft
Height Adjustability
Adjustable Height
Minimum Overall Height
9 ft
I-Beam Flange Width
4.7 in
Maximum Height Under Beam
14 ft
Minimum Height Under Beam
9 ft
Overall Depth
90 in
I-Beam Height
10 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
10 ft 5-1/2 in
Material
Steel
Adjustable Increments
12 in
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Color
Yellow
Gantry Crane Clear Span
9 ft 5 in
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Included Components
Hardware
Body Finish
Enamel
Maximum Lifting Capacity
6,000 lb
Maximum Clear Span
9.4 ft
Minimum Clear Span
7 ft
Rotating Legs
Yes
Mobility Under Load
Mobile
Minimum Overall Span
7 ft
Leg Connection Type
Clamp On
Span Adjustability
Adjustable Span
Wheel Material
Steel
Body Material
Steel
Mobility
Casters
Maximum Overall Span
11.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.