Portable Gantry Crane, 6000 lb., 9 ft. 3"

  • Mfr # K90-3-12/10

  • Zoro # G3435805


product price:  $7,455.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Span
10 ft 5-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-3-12/10
Zoro #
G3435805
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
94 13/16 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4.66 in
I Beam Height
10 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Overall Width
6.5 ft
Minimum Height Under Beam
8 ft
Height Adjustment Increments
12 in
Height Adjustability
Adjustable Height
Maximum Height Under Beam
12 ft
Maximum Overall Height
12 ft
Minimum Overall Height
8 ft
I-Beam Flange Width
4.7 in
Overall Depth
78 in
I-Beam Height
10 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
10 ft 5-1/2 in
Material
Steel
Caster Material
Steel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Finish
Enamel
Color
Yellow
Gantry Crane Clear Span
9 ft 4 in
Standards
AISC, CMAA, OSHA
Span Adjustability
Adjustable Span
Maximum Overall Span
11.5 ft
Mobility Under Load
Mobile
Leg Connection Type
Clamp On
Maximum Clear Span
9.4 ft
Wheel Material
Steel
Minimum Clear Span
7 ft
Included Components
Hardware
Body Material
Steel
Maximum Lifting Capacity
6,000 lb
Body Finish
Enamel
Minimum Overall Span
7 ft
Mobility
Casters
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.