Portable Gantry Crane, 6000 lb., 22 ft. 6"

  • Mfr # K90-3-10/24

  • Zoro # G3435811


product price:  $7,582.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Span
24 ft 4 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-3-10/24
Zoro #
G3435811
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
6 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I Beam Height
18 in
Maximum Overall Height
10 ft
I-Beam Flange Width
6 in
Minimum Height Under Beam
7 ft
Overall Width
5.5 ft
Maximum Height Under Beam
10 ft
Height Adjustment Increments
12 in
Overall Depth
66 in
Minimum Overall Height
7 ft
Height Adjustability
Adjustable Height
I-Beam Height
18 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
24 ft 4 in
Material
Steel
Color
Yellow
Caster Type
(4) Swivel
Gantry Crane Clear Span
22 ft 6 in
Caster Material
Steel
Finish
Enamel
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Wheel Material
Steel
Minimum Clear Span
23.5 ft
Body Material
Steel
Mobility Under Load
Mobile
Minimum Overall Span
25.3 ft
Maximum Clear Span
23.4 ft
Body Finish
Enamel
Leg Connection Type
Bolt On
Rotating Legs
Yes
Mobility
Casters
Maximum Lifting Capacity
6,000 lb
Included Components
Hardware
Span Adjustability
Fixed Span
Maximum Overall Span
25.3 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.5 ft, Maximum Clear Span 23.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.