Portable Gantry Crane, 6000 lb., 13 ft. 3"

  • Mfr # K90-3-10/14

  • Zoro # G3435848


product price:  $7,879.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Span
14 ft 5-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-3-10/14
Zoro #
G3435848
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4.66 in
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
10 in
Height Adjustment
Adjustable Height
Maximum Overall Height
10 ft
I-Beam Flange Width
4.7 in
Height Adjustability
Adjustable Height
I-Beam Height
10 in
Minimum Height Under Beam
7 ft
Overall Depth
66 in
Height Adjustment Increments
12 in
Overall Width
5.5 ft
Minimum Overall Height
7 ft
Maximum Height Under Beam
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
14 ft 5-1/2 in
Material
Steel
Gantry Crane Clear Span
13 ft 4 in
Caster Material
Steel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Color
Yellow
Standards
AISC, CMAA, OSHA
Finish
Enamel
Maximum Overall Span
15.5 ft
Included Components
Hardware
Wheel Material
Steel
Minimum Clear Span
11 ft
Body Material
Steel
Maximum Lifting Capacity
6,000 lb
Mobility
Casters
Span Adjustability
Adjustable Span
Leg Connection Type
Clamp On
Body Finish
Enamel
Rotating Legs
Yes
Minimum Overall Span
11 ft
Mobility Under Load
Mobile
Maximum Clear Span
13.4 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.