No 23 3-1/8" Cobalt 135 Deg. Jobber Length Drill Bit

  • Mfr # 5PMA4

  • Zoro # G3435853


product price:  $3.19
/ea

Key Features

Overall Length
3 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#23
Shank Dia.
9/64 in
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5PMA4
Zoro #
G3435853
UPC #
190735869680
Country of Origin
China

Dimensions

Overall Length
3 1/8 in
Drill Bit Size
#23
Shank Dia.
9/64 in
Flute Length
2 in
Drill Bit Dimension Type
Wire
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Application
For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials
Flute Type
Spiral
Decimal Equivalent
0.1540
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Measurement System
Wire
Material Grade - Machining
High Performance
Shop By
Closeouts

Description

Jobber Length Drill Bit, Drill Bit Size #23, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1540, Wire, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.