Portable Gantry Crane, 6000 lb., 18 ft. 6"

  • Mfr # K90-3-7/20

  • Zoro # G3435945


product price:  $6,822.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Span
20 ft 4 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-3-7/20
Zoro #
G3435945
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
I Beam Height
15 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Overall Width
4 ft
Minimum Height Under Beam
5 ft
Minimum Overall Height
5 ft
Maximum Overall Height
7 ft
Height Adjustability
Adjustable Height
I-Beam Height
15 in
Overall Depth
48 in
Maximum Height Under Beam
7 ft
Height Adjustment Increments
12 in
I-Beam Flange Width
5.5 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
20 ft 4 in
Material
Steel
Caster Type
(4) Swivel
Gantry Crane Clear Span
18 ft 6 in
Finish
Enamel
Color
Yellow
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Mobility
Casters
Body Material
Steel
Maximum Clear Span
19.4 ft
Mobility Under Load
Mobile
Rotating Legs
Yes
Span Adjustability
Fixed Span
Body Finish
Enamel
Included Components
Hardware
Maximum Overall Span
21.3 ft
Minimum Clear Span
19.5 ft
Wheel Material
Steel
Maximum Lifting Capacity
6,000 lb
Minimum Overall Span
21.3 ft
Leg Connection Type
Bolt On

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 5 ft, Maximum Height Under Beam 7 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.5 ft, Maximum Clear Span 19.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.