Cast Iron 1/2 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZXL8

  • Zoro # G3435966


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZXL8
Zoro #
G3435966
UPC #
190735242711
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Height
8 1/2 in
Max. Dia. Solids
5/16 in
Length
14 3/4 in
Width
8 in
Manufacturers Warranty Length
1 yr
Overall Height
8.5 in
Overall Width
7.9 in
Overall Length
14.7 in
Compatible Discharge Pipe Size
1 in
Solid Diameter (Maximum)
0.31 in
Compatible Intake Pipe Size
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
82 ft
Max. Pressure - Pumps
35 psi
Motor Enclosure - Pumps
Open Dripproof
Amps
1.8-1.7/0.9
Impeller Type
Closed
GPM of Water @ 30 Ft. of Head
36
Seal Material
Viton
Max. Case Pressure
200 psi
HP
1/2
Housing Material
Cast iron
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Includes
Manual
Inlet Pressure
200 psi
Motor RPM
3,450 RPM
GPM of Water @ 20 Ft. of Head
39
Bearing Type
Ball
GPM of Water @ 15 Ft. of Head
40
GPM of Water @ 60 Ft. of Head
21
Item
Centrifugal Pump
Motor Enclosure
Open Dripproof
Hz
60
GPM of Water @ 10 Ft. of Head
42
Wetted Materials
Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Frame
56J
Impeller Material
Brass
Port Rotation
4 Position Increments
Max. Specific Gravity
1.0
GPM of Water @ 70 Ft. of Head
15
GPM of Water @ 40 Ft. of Head
32
GPM of Water @ 25 Ft. of Head
37
Phase
Three
Agency Compliance
UL Approval in Motor
Max. Pressure
35 psi
Voltage
208-230/460VAC
Outlet
1"
Best Efficiency GPM @ Head
29 @ 47 ft
Duty
Continuous
Max. Liquid Temp.
200 Degrees F
Motor Type
ODP
GPM of Water @ 50 Ft. of Head
28
Inlet
1-1/4"
Features
Continuous High Pressure Circulation
Standards
UL Listed (Motor Only)
Flow Rate @ 15 ft of Head (Maximum)
40.5 gpm
Shut Off Pressure (Maximum)
35 psi
Maximum Media Temperature
200 Degrees F
Seal Type
Mechanical
Flow Rate @ 50 ft of Head (Maximum)
28 gpm
Best Efficiency Head
47 ft
Compatible with Media Type
Non-Flammable Liquids
Nameplate Voltage
230/460V AC
Flow Rate @ 70 ft of Head (Maximum)
15 gpm
Frequency
60 Hz
Maximum RPM
3,450 RPM
For Use With Potable Systems
No
Duty Cycle
Continuous
Best Efficiency Flow
29 gpm
Discharge Type
NPT
Specific Gravity (Maximum)
1
Flow Rate @ 20 ft of Head (Maximum)
39 gpm
Feet of Head (Minimum)
10 ft
Maximum Feet of Head
82 ft
Intake Type
NPT
Motor Frame Designation
56J
Flow Rate @ 10 ft of Head (Maximum)
42 gpm
Flow Rate @ 60 ft of Head (Maximum)
21 gpm
Flow Rate @ 40 ft of Head (Maximum)
32 gpm
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Shaft Material
Stainless Steel
Minimum Media Temperature
40 Degrees F
Horsepower
1/2 hp
Impeller Design
Closed
Discharge Rotation
90 Degrees Increments
Pump Housing Material
Cast Iron
Flow Rate @ 30 ft of Head (Maximum)
36 gpm
Wetted Material
Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 32 gpm, Flow Rate @ 60 ft of Head (Maximum) 21 gpm, Maximum Feet of Head 82 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 42 gpm, Flow Rate @ 15 ft of Head (Maximum) 40.5 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.