Portable Gantry Crane, 6000 lb., 9 ft. 3"

  • Mfr # K90-3-7/10

  • Zoro # G3435988


product price:  $6,334.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Span
10 ft 1-1/2 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-3-7/10
Zoro #
G3435988
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
64 13/16 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
4.66 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
I Beam Height
10 in
Wheel Diameter
8 in
Height Adjustment Increments
12 in
I-Beam Height
10 in
Minimum Height Under Beam
5 ft
Minimum Overall Height
5 ft
Height Adjustability
Adjustable Height
Maximum Height Under Beam
7 ft
Overall Depth
48 in
Maximum Overall Height
7 ft
I-Beam Flange Width
4.7 in
Overall Width
4 ft

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
10 ft 1-1/2 in
Material
Steel
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Adjustable Increments
12 in
Gantry Crane Clear Span
9 ft 4 in
Standards
AISC, CMAA, OSHA
Color
Yellow
Caster Type
(4) Swivel
Maximum Clear Span
9.4 ft
Included Components
Hardware
Span Adjustability
Adjustable Span
Body Material
Steel
Rotating Legs
Yes
Maximum Lifting Capacity
6,000 lb
Wheel Material
Steel
Body Finish
Enamel
Mobility Under Load
Mobile
Minimum Overall Span
7 ft
Leg Connection Type
Clamp On
Mobility
Casters
Minimum Clear Span
7 ft
Maximum Overall Span
11.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 5 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 5 ft, Maximum Height Under Beam 7 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.