Portable Gantry Crane, 8 ft. H 8 In. H

  • Mfr # K90-2-14/14

  • Zoro # G3436085


product price:  $6,930.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
104 13/16 in
Max. I Beam Height
168 in
Gantry Crane Span
14 ft 11-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-2-14/14
Zoro #
G3436085
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
104 13/16 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Wheel Width
3 in
I Beam Height
10 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
Maximum Overall Height
14 ft
Height Adjustment Increments
12 in
Maximum Height Under Beam
14 ft
Height Adjustability
Adjustable Height
I-Beam Flange Width
4.7 in
Minimum Overall Height
9.2 ft
Minimum Height Under Beam
110 in
I-Beam Height
10 in
Overall Width
7.5 ft
Overall Depth
90 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
14 ft 11-1/2 in
Material
Steel
Caster Material
Steel
Gantry Crane Clear Span
14 ft 4 in
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Caster Type
(4) Swivel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Maximum Overall Span
15.5 ft
Leg Connection Type
Clamp On
Mobility Under Load
Mobile
Body Finish
Enamel
Rotating Legs
Yes
Span Adjustability
Adjustable Span
Body Material
Steel
Maximum Lifting Capacity
4,000 lb
Included Components
Hardware
Mobility
Casters
Maximum Clear Span
14.4 ft
Wheel Material
Steel
Minimum Overall Span
12 ft
Minimum Clear Span
12 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 9.2 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 110 in, Maximum Height Under Beam 14 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12 ft, Maximum Clear Span 14.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.