Portable Gantry Crane, 4000 lb., 12 ft. 5"

  • Mfr # K90-2-14/12

  • Zoro # G3436091


product price:  $7,866.99
/ea
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
110 13/32 in
Max. I Beam Height
168 in
Gantry Crane Span
12 ft 11-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-2-14/12
Zoro #
G3436091
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
110 13/32 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4 in
Wheel Diameter
8 in
I Beam Height
8 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Height Adjustment Increments
12 in
Overall Depth
90 in
Overall Width
7.5 ft
Minimum Overall Height
9.2 ft
Maximum Height Under Beam
14 ft
I-Beam Flange Width
4 in
I-Beam Height
8 in
Maximum Overall Height
14 ft
Minimum Height Under Beam
110 in
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
12 ft 11-1/2 in
Material
Steel
Finish
Enamel
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Color
Yellow
Caster Type
(4) Swivel
Caster Material
Steel
Gantry Crane Clear Span
12 ft 5 in
Leg Connection Type
Clamp On
Body Material
Steel
Maximum Clear Span
12.4 ft
Rotating Legs
Yes
Mobility Under Load
Mobile
Minimum Overall Span
10 ft
Wheel Material
Steel
Included Components
Hardware
Mobility
Casters
Maximum Overall Span
13.5 ft
Minimum Clear Span
10 ft
Body Finish
Enamel
Span Adjustability
Adjustable Span
Maximum Lifting Capacity
4,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 9.2 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 110 in, Maximum Height Under Beam 14 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10 ft, Maximum Clear Span 12.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.