Portable Gantry Crane, 7 ft. H 8 In. H

  • Mfr # K90-2-12/14

  • Zoro # G3436146


product price:  $6,204.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
92 in
Max. I Beam Height
144 in
Gantry Crane Span
14 ft 11-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-2-12/14
Zoro #
G3436146
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
92 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
I Beam Height
10 in
Wheel Width
3 in
I-Beam Flange Width
4.7 in
Height Adjustment Increments
12 in
Overall Width
6.5 ft
Maximum Overall Height
12 ft
Maximum Height Under Beam
12 ft
Minimum Overall Height
8.2 ft
Overall Depth
78 in
Height Adjustability
Adjustable Height
I-Beam Height
10 in
Minimum Height Under Beam
98 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
14 ft 11-1/2 in
Material
Steel
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
14 ft 4 in
Caster Material
Steel
Finish
Enamel
Color
Yellow
Maximum Overall Span
15.5 ft
Leg Connection Type
Clamp On
Mobility
Casters
Included Components
Hardware
Body Finish
Enamel
Rotating Legs
Yes
Maximum Clear Span
14.4 ft
Minimum Overall Span
12 ft
Mobility Under Load
Mobile
Span Adjustability
Adjustable Span
Wheel Material
Steel
Maximum Lifting Capacity
4,000 lb
Body Material
Steel
Minimum Clear Span
12 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.2 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 98 in, Maximum Height Under Beam 12 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12 ft, Maximum Clear Span 14.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.