Portable Gantry Crane, 4000 lb., 10 ft. 5"

  • Mfr # K90-2-12/10

  • Zoro # G3436161


product price:  $5,901.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
98 in
Max. I Beam Height
144 in
Gantry Crane Span
10 ft 11-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-2-12/10
Zoro #
G3436161
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
98 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4 in
I Beam Height
8 in
Wheel Diameter
8 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Minimum Height Under Beam
98 in
I-Beam Height
8 in
Maximum Overall Height
12 ft
Height Adjustability
Adjustable Height
Overall Depth
78 in
I-Beam Flange Width
4 in
Height Adjustment Increments
12 in
Minimum Overall Height
8.2 ft
Maximum Height Under Beam
12 ft
Overall Width
6.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
10 ft 11-1/2 in
Material
Steel
Caster Material
Steel
Caster Type
(4) Swivel
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Finish
Enamel
Gantry Crane Clear Span
10 ft 5 in
Standards
AISC, CMAA, OSHA
Leg Connection Type
Clamp On
Rotating Legs
Yes
Body Material
Steel
Minimum Overall Span
8 ft
Maximum Clear Span
10.4 ft
Minimum Clear Span
8 ft
Mobility Under Load
Mobile
Wheel Material
Steel
Included Components
Hardware
Mobility
Casters
Maximum Overall Span
11.5 ft
Maximum Lifting Capacity
4,000 lb
Body Finish
Enamel
Span Adjustability
Adjustable Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 8.2 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 98 in, Maximum Height Under Beam 12 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8 ft, Maximum Clear Span 10.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.