3/8 in Drive, 22mm 6 pt Metric Socket, 12 Points

  • Mfr # 1EZY4

  • Zoro # G3436167


product price:  $5.59
/ea

Key Features

Drive Size
3/8 in
Size
22mm
Finish
Chrome
Overall Length
2 1/2 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EZY4
Zoro #
G3436167
UPC #
190735750858
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Size
22mm
Overall Length
2 1/2 in
Socket Sizes
22mm
Socket Depth
Standard
Socket Size
22 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Standards
ANSI B107.5M
Drive Type
Hand
Socket Type
Deep
Output Type
6 pt
Category Type
Hex Socket
Tether Capable
Tether Capable
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
Yes
Socket Shape
12-Point
Shop By
Closeouts
Product Type
Socket
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 22 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ANSI B107.5M..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.