Portable Gantry Crane, 4000 lb., 10 ft. 5"

  • Mfr # K90-2-10/10

  • Zoro # G3436225


product price:  $5,463.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
86 13/32 in
Max. I Beam Height
120 in
Gantry Crane Span
10 ft 11-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-2-10/10
Zoro #
G3436225
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
86 13/32 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4 in
Height Adjustment
Adjustable Height
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
8 in
I-Beam Flange Width
4 in
Overall Depth
78 in
Overall Width
78 in
Height Adjustability
Adjustable Height
Maximum Height Under Beam
10 ft
I-Beam Height
8 in
Height Adjustment Increments
12 in
Minimum Height Under Beam
86 in
Maximum Overall Height
10 ft
Minimum Overall Height
7.2 ft

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
10 ft 11-1/2 in
Material
Steel
Gantry Crane Clear Span
10 ft 5 in
Color
Yellow
Finish
Enamel
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Mobility
Casters
Mobility Under Load
Mobile
Leg Connection Type
Clamp On
Maximum Overall Span
11.5 ft
Minimum Overall Span
8 ft
Maximum Lifting Capacity
4,000 lb
Body Material
Steel
Included Components
Hardware
Maximum Clear Span
10.4 ft
Span Adjustability
Adjustable Span
Wheel Material
Steel
Minimum Clear Span
8 ft
Body Finish
Enamel
Rotating Legs
Yes

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.2 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 86 in, Maximum Height Under Beam 10 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8 ft, Maximum Clear Span 10.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.