Portable Gantry Crane, 4000 lb., 22 ft. 6"

  • Mfr # K90-2-9/24

  • Zoro # G3436231


product price:  $6,624.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Span
24 ft 5 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-2-9/24
Zoro #
G3436231
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
76 13/16 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
5.5 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
I Beam Height
15 in
Wheel Diameter
8 in
Overall Width
5 ft
Height Adjustability
Adjustable Height
Minimum Height Under Beam
75 in
I-Beam Flange Width
5.5 in
I-Beam Height
15 in
Overall Depth
60 in
Minimum Overall Height
6.3 ft
Maximum Height Under Beam
9 ft
Height Adjustment Increments
12 in
Maximum Overall Height
9 ft

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
24 ft 5 in
Material
Steel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Color
Yellow
Gantry Crane Clear Span
22 ft 6 in
Adjustable Increments
12 in
Caster Type
(4) Swivel
Minimum Overall Span
25.3 ft
Rotating Legs
Yes
Maximum Clear Span
23.6 ft
Mobility Under Load
Mobile
Maximum Overall Span
25.3 ft
Span Adjustability
Fixed Span
Included Components
Hardware
Mobility
Casters
Maximum Lifting Capacity
4,000 lb
Body Material
Steel
Body Finish
Enamel
Leg Connection Type
Bolt On
Wheel Material
Steel
Minimum Clear Span
23.7 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Adjustable Height, Minimum Overall Height 6.3 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 75 in, Maximum Height Under Beam 9 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 25.3 ft, Minimum Clear Span 23.7 ft, Maximum Clear Span 23.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.