Portable Gantry Crane, 4000 lb., 10 ft. 4"

  • Mfr # K90-2-7/10

  • Zoro # G3436347


product price:  $5,833.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
62 13/32 in
Max. I Beam Height
84 in
Gantry Crane Span
10 ft 11-1/2 in
Gantry Crane Depth
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-2-7/10
Zoro #
G3436347
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
62 13/32 in
Max. I Beam Height
84 in
Gantry Crane Depth
4 ft
I Beam Flange Width
4 in
Wheel Width
3 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
I Beam Height
8 in
Minimum Overall Height
5.2 ft
Height Adjustment Increments
12 in
Overall Depth
48 in
I-Beam Height
8 in
Maximum Height Under Beam
7 ft
I-Beam Flange Width
4 in
Minimum Height Under Beam
62 in
Maximum Overall Height
7 ft
Overall Width
4 ft
Height Adjustability
Adjustable Height

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
10 ft 11-1/2 in
Material
Steel
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Color
Yellow
Finish
Enamel
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
10 ft 4 in
Mobility Under Load
Mobile
Leg Connection Type
Clamp On
Body Finish
Enamel
Maximum Lifting Capacity
4,000 lb
Span Adjustability
Adjustable Span
Body Material
Steel
Rotating Legs
Yes
Minimum Overall Span
8 ft
Mobility
Casters
Maximum Overall Span
11.5 ft
Minimum Clear Span
8 ft
Maximum Clear Span
10.4 ft
Wheel Material
Steel
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 5.2 ft, Maximum Overall Height 7 ft, Minimum Height Under Beam 62 in, Maximum Height Under Beam 7 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8 ft, Maximum Clear Span 10.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.