Portable Gantry Crane, 2000 lb., 18 ft. 6"

  • Mfr # K90-1-16/20

  • Zoro # G3436365


product price:  $7,827.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
20 ft 5 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-1-16/20
Zoro #
G3436365
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
130 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
I Beam Height
10 in
Height Adjustment
Adjustable Height
Wheel Diameter
6 in
Wheel Width
3 in
Maximum Height Under Beam
16 ft
I-Beam Height
10 in
Minimum Overall Height
10 ft
Height Adjustability
Adjustable Height
Height Adjustment Increments
12 in
I-Beam Flange Width
4.7 in
Overall Width
7.5 ft
Minimum Height Under Beam
10 ft
Overall Depth
90 in
Maximum Overall Height
16 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
20 ft 5 in
Material
Steel
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Finish
Enamel
Color
Yellow
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
18 ft 6 in
Mobility Under Load
Mobile
Body Finish
Enamel
Rotating Legs
Yes
Maximum Clear Span
19.6 ft
Leg Connection Type
Bolt On
Body Material
Steel
Minimum Overall Span
21.3 ft
Span Adjustability
Fixed Span
Wheel Material
Steel
Maximum Overall Span
21.3 ft
Included Components
Hardware
Minimum Clear Span
19.7 ft
Mobility
Casters
Maximum Lifting Capacity
2,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.7 ft, Maximum Clear Span 19.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.