Portable Gantry Crane, 2000 lb., 10 ft. 4"

  • Mfr # K90-1-16/10

  • Zoro # G3436408


product price:  $6,840.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
124 13/16 in
Max. I Beam Height
192 in
Gantry Crane Span
10 ft 11-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90-1-16/10
Zoro #
G3436408
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
124 13/16 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
3.33 in
I Beam Height
6 in
Wheel Diameter
6 in
Wheel Width
2 in
Height Adjustment
Adjustable Height
Height Adjustability
Adjustable Height
Overall Depth
90 in
Minimum Overall Height
10 ft
Minimum Height Under Beam
10 ft
I-Beam Flange Width
3.3 in
Overall Width
7.5 ft
Height Adjustment Increments
12 in
I-Beam Height
6 in
Maximum Height Under Beam
16 ft
Maximum Overall Height
16 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
10 ft 11-1/2 in
Material
Steel
Finish
Enamel
Adjustable Increments
12 in
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Gantry Crane Clear Span
10 ft 4 in
Caster Type
(4) Swivel
Wheel Material
Steel
Maximum Lifting Capacity
2,000 lb
Maximum Overall Span
11.5 ft
Body Material
Steel
Span Adjustability
Adjustable Span
Maximum Clear Span
10.4 ft
Leg Connection Type
Clamp On
Mobility Under Load
Mobile
Included Components
Hardware
Rotating Legs
Yes
Body Finish
Enamel
Mobility
Casters
Minimum Clear Span
8 ft
Minimum Overall Span
8 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.3 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 10 ft, Maximum Overall Height 16 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8 ft, Maximum Clear Span 10.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.