Portable Gantry Crane, 2000 lb., 18 ft. 6"

  • Mfr # K90-1-14/20

  • Zoro # G3436426


product price:  $5,749.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
106 13/16 in
Max. I Beam Height
168 in
Gantry Crane Span
20 ft 5 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-1-14/20
Zoro #
G3436426
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
106 13/16 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Wheel Width
3 in
Wheel Diameter
6 in
I Beam Height
10 in
Height Adjustment
Adjustable Height
Maximum Height Under Beam
14 ft
Minimum Overall Height
9 ft
Maximum Overall Height
14 ft
I-Beam Flange Width
4.7 in
Minimum Height Under Beam
9 ft
Height Adjustability
Adjustable Height
Overall Width
7.5 ft
Height Adjustment Increments
12 in
I-Beam Height
10 in
Overall Depth
90 in

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
20 ft 5 in
Material
Steel
Color
Yellow
Gantry Crane Clear Span
18 ft 6 in
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Adjustable Increments
12 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Span Adjustability
Fixed Span
Rotating Legs
Yes
Body Material
Steel
Body Finish
Enamel
Included Components
Hardware
Maximum Clear Span
19.6 ft
Leg Connection Type
Bolt On
Wheel Material
Steel
Minimum Overall Span
21.3 ft
Minimum Clear Span
19.7 ft
Maximum Overall Span
21.3 ft
Mobility
Casters
Mobility Under Load
Mobile
Maximum Lifting Capacity
2,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.7 ft, Maximum Clear Span 19.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.