Portable Gantry Crane, 2000 lb., 10 ft. 5"

  • Mfr # K90-1-14/10

  • Zoro # G3436469


product price:  $5,459.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Span
10 ft 11-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-1-14/10
Zoro #
G3436469
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
108 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
3.33 in
Wheel Width
2 in
Height Adjustment
Adjustable Height
Wheel Diameter
6 in
I Beam Height
6 in
Maximum Overall Height
14 ft
Maximum Height Under Beam
14 ft
Overall Depth
90 in
Minimum Overall Height
9 ft
I-Beam Flange Width
3.3 in
Height Adjustment Increments
12 in
I-Beam Height
6 in
Overall Width
7.5 ft
Height Adjustability
Adjustable Height
Minimum Height Under Beam
9 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
10 ft 11-1/2 in
Material
Steel
Adjustable Increments
12 in
Color
Yellow
Finish
Enamel
Caster Type
(4) Swivel
Caster Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
10 ft 5 in
Standards
AISC, CMAA, OSHA
Maximum Overall Span
11.5 ft
Maximum Clear Span
10.4 ft
Leg Connection Type
Clamp On
Maximum Lifting Capacity
2,000 lb
Body Material
Steel
Minimum Clear Span
8 ft
Wheel Material
Steel
Mobility Under Load
Mobile
Span Adjustability
Adjustable Span
Minimum Overall Span
8 ft
Rotating Legs
Yes
Body Finish
Enamel
Included Components
Hardware
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.3 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 9 ft, Maximum Overall Height 14 ft, Minimum Height Under Beam 9 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8 ft, Maximum Clear Span 10.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.