Portable Gantry Crane, 7 ft. H 5 In. H

  • Mfr # K90-1-12/14

  • Zoro # G3436505


product price:  $5,358.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
88 13/16 in
Max. I Beam Height
144 in
Gantry Crane Span
14 ft 11-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-1-12/14
Zoro #
G3436505
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
88 13/16 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4 in
Wheel Diameter
6 in
I Beam Height
8 in
Wheel Width
2 in
Height Adjustment
Adjustable Height
Maximum Height Under Beam
12 ft
Overall Depth
78 in
Minimum Overall Height
8 ft
Height Adjustability
Adjustable Height
I-Beam Flange Width
4 in
Minimum Height Under Beam
8 ft
Overall Width
6.5 ft
I-Beam Height
8 in
Maximum Overall Height
12 ft
Height Adjustment Increments
12 in

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
14 ft 11-1/2 in
Material
Steel
Finish
Enamel
Caster Type
(4) Swivel
Caster Material
Steel
Gantry Crane Clear Span
14 ft 4 in
Standards
AISC, CMAA, OSHA
Adjustable Increments
12 in
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Maximum Clear Span
14.4 ft
Span Adjustability
Adjustable Span
Minimum Clear Span
12 ft
Mobility Under Load
Mobile
Wheel Material
Steel
Leg Connection Type
Clamp On
Maximum Overall Span
15.5 ft
Mobility
Casters
Body Finish
Enamel
Included Components
Hardware
Rotating Legs
Yes
Minimum Overall Span
12 ft
Maximum Lifting Capacity
2,000 lb
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 12 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 12 ft, Maximum Clear Span 14.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.