Portable Gantry Crane, 2000 lb., 12 ft. 5"

  • Mfr # K90-1-12/12

  • Zoro # G3436511


product price:  $5,132.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Span
12 ft 11-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-1-12/12
Zoro #
G3436511
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4 in
Wheel Width
2 in
I Beam Height
8 in
Wheel Diameter
6 in
Height Adjustment
Adjustable Height
Overall Depth
78 in
I-Beam Flange Width
4 in
I-Beam Height
8 in
Height Adjustability
Adjustable Height
Overall Width
6.5 ft
Minimum Height Under Beam
8 ft
Maximum Overall Height
12 ft
Minimum Overall Height
8 ft
Height Adjustment Increments
12 in
Maximum Height Under Beam
12 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
12 ft 11-1/2 in
Material
Steel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
12 ft 5 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Caster Type
(4) Swivel
Finish
Enamel
Adjustable Increments
12 in
Caster Material
Steel
Mobility
Casters
Body Material
Steel
Maximum Overall Span
13.5 ft
Wheel Material
Steel
Maximum Lifting Capacity
2,000 lb
Included Components
Hardware
Body Finish
Enamel
Rotating Legs
Yes
Maximum Clear Span
12.4 ft
Mobility Under Load
Mobile
Minimum Clear Span
10 ft
Span Adjustability
Adjustable Span
Minimum Overall Span
10 ft
Leg Connection Type
Clamp On

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10 ft, Maximum Clear Span 12.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.