Portable Gantry Crane, 2000 lb., 10 ft. 5"

  • Mfr # K90-1-12/10

  • Zoro # G3436520


product price:  $5,302.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Span
10 ft 11-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-1-12/10
Zoro #
G3436520
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
96 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
3.33 in
Wheel Width
2 in
Height Adjustment
Adjustable Height
I Beam Height
6 in
Wheel Diameter
6 in
Height Adjustability
Adjustable Height
Maximum Overall Height
12 ft
Minimum Height Under Beam
8 ft
I-Beam Height
6 in
Maximum Height Under Beam
12 ft
Height Adjustment Increments
12 in
I-Beam Flange Width
3.3 in
Overall Depth
78 in
Overall Width
6.5 ft
Minimum Overall Height
8 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
10 ft 11-1/2 in
Material
Steel
Adjustable Increments
12 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Caster Material
Steel
Color
Yellow
Gantry Crane Clear Span
10 ft 5 in
Standards
AISC, CMAA, OSHA
Finish
Enamel
Mobility
Casters
Span Adjustability
Adjustable Span
Rotating Legs
Yes
Maximum Clear Span
10.4 ft
Maximum Overall Span
11.5 ft
Minimum Clear Span
8 ft
Body Finish
Enamel
Maximum Lifting Capacity
2,000 lb
Included Components
Hardware
Mobility Under Load
Mobile
Body Material
Steel
Leg Connection Type
Clamp On
Wheel Material
Steel
Minimum Overall Span
8 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.3 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 8 ft, Maximum Overall Height 12 ft, Minimum Height Under Beam 8 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 8 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 8 ft, Maximum Clear Span 10.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.