Portable Gantry Crane, 2000 lb., 22 ft. 6"

  • Mfr # K90-1-10/24

  • Zoro # G3436539


product price:  $5,478.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Span
24 ft 5 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-1-10/24
Zoro #
G3436539
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
82 13/16 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.25 in
Height Adjustment
Adjustable Height
Wheel Diameter
6 in
Wheel Width
3 in
I Beam Height
12 in
Maximum Overall Height
10 ft
I-Beam Height
12 in
Minimum Overall Height
7 ft
Height Adjustment Increments
12 in
Overall Width
78 in
I-Beam Flange Width
5.3 in
Minimum Height Under Beam
7 ft
Overall Depth
78 in
Height Adjustability
Adjustable Height
Maximum Height Under Beam
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
24 ft 5 in
Material
Steel
Finish
Enamel
Adjustable Increments
12 in
Color
Yellow
Caster Type
(4) Swivel
Gantry Crane Clear Span
22 ft 6 in
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Maximum Clear Span
23.6 ft
Mobility Under Load
Mobile
Included Components
Hardware
Span Adjustability
Fixed Span
Leg Connection Type
Bolt On
Minimum Clear Span
23.7 ft
Maximum Lifting Capacity
2,000 lb
Rotating Legs
Yes
Minimum Overall Span
25.3 ft
Wheel Material
Steel
Body Finish
Enamel
Mobility
Casters
Maximum Overall Span
26 ft
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 5.3 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 25.3 ft, Maximum Overall Span 26 ft, Minimum Clear Span 23.7 ft, Maximum Clear Span 23.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.