Portable Gantry Crane, 2000 lb., 16 ft. 4"

  • Mfr # K90-1-10/16

  • Zoro # G3436557


product price:  $5,076.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
76 13/16 in
Max. I Beam Height
120 in
Gantry Crane Span
16 ft 11-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-1-10/16
Zoro #
G3436557
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
76 13/16 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
4.66 in
Wheel Width
2 in
I Beam Height
10 in
Wheel Diameter
6 in
Height Adjustment
Adjustable Height
I-Beam Flange Width
4.7 in
Minimum Overall Height
7 ft
Height Adjustability
Adjustable Height
Maximum Height Under Beam
10 ft
I-Beam Height
10 in
Overall Width
78 in
Overall Depth
78 in
Minimum Height Under Beam
7 ft
Height Adjustment Increments
12 in
Maximum Overall Height
10 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
16 ft 11-1/2 in
Material
Steel
Gantry Crane Clear Span
16 ft 4 in
Finish
Enamel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Adjustable Increments
12 in
Leg Connection Type
Clamp On
Mobility
Casters
Minimum Overall Span
14 ft
Body Finish
Enamel
Wheel Material
Steel
Maximum Overall Span
17.5 ft
Span Adjustability
Adjustable Span
Rotating Legs
Yes
Minimum Clear Span
16.5 ft
Maximum Lifting Capacity
2,000 lb
Body Material
Steel
Included Components
Hardware
Maximum Clear Span
16.4 ft
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 7 ft, Maximum Overall Height 10 ft, Minimum Height Under Beam 7 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 14 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span 16.5 ft, Maximum Clear Span 16.4 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.