Portable Gantry Crane, 2000 lb., 18 ft. 6"

  • Mfr # K90-1-9/20

  • Zoro # G3436609


product price:  $5,004.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Span
20 ft 5 in
Gantry Crane Depth
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K90-1-9/20
Zoro #
G3436609
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
78 in
Max. I Beam Height
108 in
Gantry Crane Depth
5 ft
I Beam Flange Width
4.66 in
Wheel Width
3 in
Wheel Diameter
6 in
Height Adjustment
Adjustable Height
I Beam Height
10 in
I-Beam Height
10 in
I-Beam Flange Width
4.7 in
Height Adjustability
Adjustable Height
Maximum Overall Height
9 ft
Height Adjustment Increments
12 in
Minimum Overall Height
6 ft
Overall Width
5 ft
Maximum Height Under Beam
9 ft
Overall Depth
60 in
Minimum Height Under Beam
6 ft

Details

Item
Portable Gantry Crane
Load Capacity
2,000 lb
Gantry Crane Span
20 ft 5 in
Material
Steel
Gantry Crane Clear Span
12 ft 5 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Caster Type
(4) Swivel
Adjustable Increments
12 in
Color
Yellow
Standards
AISC, CMAA, OSHA
Finish
Enamel
Minimum Overall Span
21.3 ft
Maximum Clear Span
19.6 ft
Mobility Under Load
Mobile
Maximum Overall Span
21.3 ft
Maximum Lifting Capacity
2,000 lb
Mobility
Casters
Leg Connection Type
Bolt On
Minimum Clear Span
19.7 ft
Rotating Legs
Yes
Included Components
Hardware
Body Finish
Enamel
Wheel Material
Steel
Span Adjustability
Fixed Span
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 9 ft, Minimum Height Under Beam 6 ft, Maximum Height Under Beam 9 ft, Minimum Overall Span 21.3 ft, Maximum Overall Span 21.3 ft, Minimum Clear Span 19.7 ft, Maximum Clear Span 19.6 ft, Mobility Under Load Mobile, Rotating Legs Yes, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.