Portable Gantry Crane, 16 ft. H, Yellow

  • Mfr # H90-8-16/16

  • Zoro # G3436730


product price:  $16,707.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
16 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-8-16/16
Zoro #
G3436730
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
I Beam Height
18 in
Wheel Diameter
12 in
Wheel Width
3 in
Height Adjustment
Fixed Height
Overall Width
17.5 ft
Overall Depth
90 in
I-Beam Flange Width
6 in
Minimum Height Under Beam
16 ft
Height Adjustability
Fixed Height
Maximum Overall Height
17.5 ft
Maximum Height Under Beam
16 ft
I-Beam Height
18 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
16 ft
Material
Steel
Caster Type
(4) Swivel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Caster Material
Steel
Gantry Crane Clear Span
14 ft 6 in
Standards
AISC, CMAA, OSHA
Span Adjustability
Fixed Span
Minimum Clear Span
14.6 ft
Maximum Overall Span
17.6 ft
Wheel Material
Steel
Minimum Overall Span
17.6 ft
Leg Connection Type
Clamp On
Maximum Clear Span
14.5 ft
Mobility Under Load
Mobile
Mobility
Casters
Body Finish
Enamel
Maximum Lifting Capacity
16,000 lb
Included Components
Hardware
Rotating Legs
No
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17.5 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 17.6 ft, Maximum Overall Span 17.6 ft, Minimum Clear Span 14.6 ft, Maximum Clear Span 14.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.