Cast Iron 2 HP Centrifugal Pump 115/230V

  • Mfr # 100MC1G4A0

  • Zoro # G3436736


product price:  $1,534.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
2 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100MC1G4A0
Zoro #
G3436736
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Length
17 1/16 in
Max. Dia. Solids
1/16 in
Height
10 3/4 in
Width
9 in
Overall Height
10.7 in
Overall Width
9 in
Overall Length
17 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.06 in
Compatible Intake Pipe Size
1 1/4 in
Compatible Discharge Pipe Size
1 in

Details

Discharge Pump Type
Straight Center Discharge Pump
HP - Pumps
2 hp
Phase - Pumps
1
Voltage - Pumps
120/240V AC
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
32 to 50 gpm @ 122 to 90 ft
GPM of Water @ 120 Ft. of Head
34
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Pressure
75 psi
GPM of Water @ 80 Ft. of Head
56
Max. Specific Gravity
1.0
Impeller Material
Stainless Steel
Max. Head
142 ft
Max. Liquid Temp.
212 Degrees F
Amps
10.0
Item
Centrifugal Pump
Hz
60
Voltage
115/230
Inlet
1-1/4" NPT
Impeller Type
Closed
Housing Material
Cast iron
Wetted Materials
ANSI 316L Stainless Steel, Buna-N, Cast Iron,Carbon,Ceramic
GPM of Water @ 90 Ft. of Head
51
Seal Material
Buna-N
GPM of Water @ 70 Ft. of Head
60
Frame
56Y
Inlet Pressure
50 psi
Agency Compliance
CE, UL
Motor RPM
3,500 RPM
Port Rotation
Top
GPM of Water @ 100 Ft. of Head
46
GPM of Water @ 110 Ft. of Head
40
Phase
Single
GPM of Water @ 140 Ft. of Head
10
GPM of Water @ 130 Ft. of Head
26
Outlet
1" NPT
Duty
Continuous
HP
2
Standards
CE Certified, UL Listed
Flow Rate @ 80 ft of Head (Maximum)
55 gpm
Discharge Type
NPT
Shaft Material
Stainless Steel
Maximum Feet of Head
142 ft
Priming
Manual
Duty Cycle
Continuous
Best Efficiency Flow
42 gpm
Flow Rate @ 140 ft of Head (Maximum)
10 gpm
Flow Rate @ 100 ft of Head (Maximum)
46 gpm
Pump Housing Material
Cast Iron
Impeller Design
Closed
Nameplate Voltage
115/230V AC
Intake Type
NPT
Specific Gravity (Maximum)
1
Flow Rate @ 120 ft of Head (Maximum)
34 gpm
For Use With Potable Systems
No
Compatible with Media Type
Water
Horsepower
2 hp
Shut Off Pressure (Maximum)
75 psi
Wetted Material
316L Stainless Steel, Buna-N, Carbon, Cast Iron, Ceramic
Flow Rate @ 70 ft of Head (Maximum)
59 gpm
Frequency
60 Hz
Seal Type
Type 6
Maximum RPM
3,500 RPM
Best Efficiency Head
108 ft
Flow Rate @ 90 ft of Head (Maximum)
51 gpm
Motor Frame Designation
56Y
Maximum Media Temperature
212 Degrees F
Flow Rate @ 60 ft of Head (Maximum)
65 gpm
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 60 ft of Head (Maximum) 65 gpm, Flow Rate @ 80 ft of Head (Maximum) 55 gpm, Maximum Feet of Head 142 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 100 ft of Head (Maximum) 46 gpm, Flow Rate @ 120 ft of Head (Maximum) 34 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.