Portable Gantry Crane, 16 ft. H, Yellow

  • Mfr # H90-8-16/12

  • Zoro # G3436758


product price:  $15,614.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
12 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-8-16/12
Zoro #
G3436758
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
6 in
Wheel Width
3 in
Height Adjustment
Fixed Height
I Beam Height
18 in
Wheel Diameter
12 in
I-Beam Flange Width
6 in
Overall Width
13.5 ft
Maximum Overall Height
17.5 ft
Maximum Height Under Beam
16 ft
Height Adjustability
Fixed Height
I-Beam Height
18 in
Minimum Height Under Beam
16 ft
Overall Depth
90 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
12 ft
Material
Steel
Color
Yellow
Standards
AISC, CMAA, OSHA
Finish
Enamel
Gantry Crane Clear Span
10 ft 6 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Caster Type
(4) Swivel
Mobility Under Load
Mobile
Maximum Lifting Capacity
16,000 lb
Included Components
Hardware
Minimum Clear Span
10.6 ft
Mobility
Casters
Wheel Material
Steel
Body Finish
Enamel
Rotating Legs
No
Body Material
Steel
Minimum Overall Span
13.6 ft
Maximum Clear Span
10.5 ft
Leg Connection Type
Clamp On
Maximum Overall Span
13.6 ft
Span Adjustability
Fixed Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17.5 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 13.6 ft, Maximum Overall Span 13.6 ft, Minimum Clear Span 10.6 ft, Maximum Clear Span 10.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.