Portable Gantry Crane, 14 ft. H, Yellow

  • Mfr # H90-8-14/24

  • Zoro # G3436776


product price:  $20,398.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
24 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-8-14/24
Zoro #
G3436776
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
7.03 in
Wheel Diameter
12 in
Wheel Width
3 in
I Beam Height
18.34 in
Height Adjustment
Fixed Height
Height Adjustability
Fixed Height
Maximum Height Under Beam
14 ft
Overall Depth
90 in
Minimum Height Under Beam
14 ft
I-Beam Height
18.4 in
Overall Width
25.5 ft
Maximum Overall Height
15.5 ft
I-Beam Flange Width
7.6 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
24 ft
Material
Steel
Finish
Enamel
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Gantry Crane Clear Span
22 ft 6 in
Standards
AISC, CMAA, OSHA
Color
Yellow
Maximum Overall Span
25.6 ft
Maximum Clear Span
22.7 ft
Body Material
Steel
Mobility
Casters
Minimum Clear Span
22.6 ft
Minimum Overall Span
25.6 ft
Wheel Material
Steel
Rotating Legs
No
Mobility Under Load
Mobile
Span Adjustability
Fixed Span
Maximum Lifting Capacity
16,000 lb
Leg Connection Type
Bolt On
Body Finish
Enamel
Included Components
Hardware

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.6 in, I-Beam Height 18.4 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 15.5 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.6 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.