Portable Gantry Crane, 12 ft. H, Yellow

  • Mfr # H90-8-12/24

  • Zoro # G3436837


product price:  $19,326.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
24 ft
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-8-12/24
Zoro #
G3436837
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
7.03 in
Wheel Width
3 in
Height Adjustment
Fixed Height
Wheel Diameter
12 in
I Beam Height
18.34 in
I-Beam Flange Width
7.6 in
Maximum Height Under Beam
12 ft
Overall Width
25.5 ft
Minimum Height Under Beam
12 ft
Maximum Overall Height
13.5 ft
Overall Depth
78 in
Height Adjustability
Fixed Height
I-Beam Height
18.4 in

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
24 ft
Material
Steel
Standards
AISC, CMAA, OSHA
Finish
Enamel
Caster Type
(4) Swivel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
22 ft 6 in
Caster Material
Steel
Included Components
Hardware
Minimum Overall Span
25.6 ft
Mobility
Casters
Mobility Under Load
Mobile
Span Adjustability
Fixed Span
Maximum Overall Span
25.6 ft
Minimum Clear Span
22.6 ft
Leg Connection Type
Bolt On
Wheel Material
Steel
Rotating Legs
No
Body Material
Steel
Maximum Lifting Capacity
16,000 lb
Maximum Clear Span
22.7 ft
Body Finish
Enamel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.6 in, I-Beam Height 18.4 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 13.5 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.6 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.