Portable Gantry Crane, 12 ft. H, Yellow

  • Mfr # H90-8-12/20

  • Zoro # G3436846


product price:  $17,212.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
20 ft
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-8-12/20
Zoro #
G3436846
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
7.12 in
Height Adjustment
Fixed Height
I Beam Height
16.43 in
Wheel Diameter
12 in
Wheel Width
3 in
Overall Width
21.5 ft
Maximum Overall Height
13.4 ft
Maximum Height Under Beam
12 ft
Minimum Height Under Beam
12 ft
Overall Depth
78 in
I-Beam Height
16.4 in
I-Beam Flange Width
7.1 in
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
20 ft
Material
Steel
Caster Type
(4) Swivel
Color
Yellow
Finish
Enamel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Gantry Crane Clear Span
18 ft 6 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Mobility Under Load
Mobile
Wheel Material
Steel
Rotating Legs
No
Body Material
Steel
Mobility
Casters
Minimum Clear Span
18.6 ft
Body Finish
Enamel
Leg Connection Type
Bolt On
Maximum Overall Span
21.6 ft
Included Components
Hardware
Maximum Lifting Capacity
16,000 lb
Minimum Overall Span
21.6 ft
Maximum Clear Span
18.5 ft
Span Adjustability
Fixed Span

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 7.1 in, I-Beam Height 16.4 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 13.4 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.6 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.