Portable Gantry Crane, 10 ft. H, Yellow

  • Mfr # H90-8-10/14

  • Zoro # G3436925


product price:  $12,852.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
14 ft
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-8-10/14
Zoro #
G3436925
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
6 in
Height Adjustment
Fixed Height
I Beam Height
18 in
Wheel Width
3 in
Wheel Diameter
12 in
Overall Depth
66 in
Minimum Height Under Beam
10 ft
Overall Width
15.5 ft
Maximum Height Under Beam
10 ft
I-Beam Height
18 in
I-Beam Flange Width
6 in
Maximum Overall Height
11.5 ft
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
14 ft
Material
Steel
Gantry Crane Clear Span
12 ft 6 in
Caster Material
Steel
Caster Type
(4) Swivel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Finish
Enamel
Standards
AISC, CMAA, OSHA
Mobility Under Load
Mobile
Included Components
Hardware
Maximum Overall Span
15.6 ft
Leg Connection Type
Clamp On
Minimum Overall Span
15.6 ft
Body Material
Steel
Minimum Clear Span
12.6 ft
Span Adjustability
Fixed Span
Rotating Legs
No
Maximum Clear Span
12.5 ft
Maximum Lifting Capacity
16,000 lb
Body Finish
Enamel
Mobility
Casters
Wheel Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 11.5 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 15.6 ft, Maximum Overall Span 15.6 ft, Minimum Clear Span 12.6 ft, Maximum Clear Span 12.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.