Portable Gantry Crane, 10 ft. H, Yellow

  • Mfr # H90-8-10/10

  • Zoro # G3436940


product price:  $12,065.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
16,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
10 ft
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-8-10/10
Zoro #
G3436940
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
6 in
Wheel Diameter
12 in
Height Adjustment
Fixed Height
I Beam Height
18 in
Wheel Width
3 in
Maximum Height Under Beam
10 ft
Minimum Height Under Beam
10 ft
Height Adjustability
Fixed Height
I-Beam Flange Width
6 in
Overall Depth
66 in
Overall Width
11.5 ft
I-Beam Height
18 in
Maximum Overall Height
11.5 ft

Details

Item
Portable Gantry Crane
Load Capacity
16,000 lb
Gantry Crane Span
10 ft
Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Caster Material
Steel
Gantry Crane Clear Span
8 ft 7 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Maximum Clear Span
8.7 ft
Minimum Clear Span
8.6 ft
Maximum Lifting Capacity
16,000 lb
Maximum Overall Span
11.6 ft
Rotating Legs
No
Included Components
Hardware
Body Material
Steel
Body Finish
Enamel
Mobility
Casters
Wheel Material
Steel
Mobility Under Load
Mobile
Minimum Overall Span
11.6 ft
Span Adjustability
Fixed Span
Leg Connection Type
Clamp On

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 16,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 11.5 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 11.6 ft, Maximum Overall Span 11.6 ft, Minimum Clear Span 8.6 ft, Maximum Clear Span 8.7 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.