Portable Gantry Crane, 14 ft. H, Yellow

  • Mfr # H90-5-14/20

  • Zoro # G3437029


product price:  $13,211.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
20 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-5-14/20
Zoro #
G3437029
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Fixed Height
Wheel Diameter
8 in
Wheel Width
3 in
I Beam Height
15 in
Overall Width
7.5 ft
Minimum Height Under Beam
14 ft
Height Adjustability
Fixed Height
I-Beam Height
15 in
Maximum Height Under Beam
14 ft
Overall Depth
90 in
Maximum Overall Height
15.3 ft
I-Beam Flange Width
5.5 in

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
20 ft
Material
Steel
Finish
Enamel
Standards
AISC, CMAA, OSHA
Caster Type
(4) Swivel
Color
Yellow
Gantry Crane Clear Span
18 ft 6 in
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Leg Connection Type
Bolt On
Body Material
Steel
Mobility
Casters
Span Adjustability
Fixed Span
Included Components
Hardware
Maximum Lifting Capacity
10,000 lb
Rotating Legs
No
Mobility Under Load
Mobile
Body Finish
Enamel
Wheel Material
Steel
Minimum Overall Span
21.6 ft
Maximum Clear Span
18.5 ft
Minimum Clear Span
18.6 ft
Maximum Overall Span
21.6 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 15.3 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.6 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.