Portable Gantry Crane, 14 ft. H, Yellow

  • Mfr # H90-5-14/14

  • Zoro # G3437047


product price:  $11,467.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
14 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-5-14/14
Zoro #
G3437047
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
I Beam Height
15 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
Maximum Overall Height
15.3 ft
Overall Width
7.5 ft
I-Beam Height
15 in
Minimum Height Under Beam
14 ft
Overall Depth
90 in
Maximum Height Under Beam
14 ft
I-Beam Flange Width
5.5 in
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
14 ft 4-1/2 in
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Finish
Enamel
Gantry Crane Clear Span
13 ft 4 in
Color
Yellow
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Minimum Overall Span
11 ft
Maximum Clear Span
13.3 ft
Maximum Lifting Capacity
10,000 lb
Span Adjustability
Adjustable Span
Wheel Material
Steel
Maximum Overall Span
15.5 ft
Leg Connection Type
Clamp On
Included Components
Hardware
Rotating Legs
No
Mobility Under Load
Mobile
Mobility
Casters
Body Material
Steel
Minimum Clear Span
11 ft
Body Finish
Enamel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 15.3 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.