Portable Gantry Crane, 10 ft. H, Yellow

  • Mfr # H90-5-10/14

  • Zoro # G3437169


product price:  $9,575.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
14 ft 4-1/2 in
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-5-10/14
Zoro #
G3437169
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
I Beam Height
15 in
Height Adjustment
Fixed Height
Wheel Diameter
8 in
Maximum Height Under Beam
10 ft
Overall Depth
66 in
Minimum Height Under Beam
10 ft
I-Beam Flange Width
5.5 in
I-Beam Height
15 in
Overall Width
5.5 ft
Height Adjustability
Fixed Height
Maximum Overall Height
11.3 ft

Details

Item
Portable Gantry Crane
Load Capacity
10,000 lb
Gantry Crane Span
14 ft 4-1/2 in
Material
Steel
Standards
AISC, CMAA, OSHA
Gantry Crane Clear Span
13 ft 4 in
Caster Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Type
(4) Swivel
Finish
Enamel
Span Adjustability
Adjustable Span
Mobility
Casters
Minimum Overall Span
11 ft
Wheel Material
Steel
Body Finish
Enamel
Minimum Clear Span
11 ft
Included Components
Hardware
Leg Connection Type
Clamp On
Rotating Legs
No
Maximum Overall Span
15.5 ft
Mobility Under Load
Mobile
Maximum Clear Span
13.3 ft
Body Material
Steel
Maximum Lifting Capacity
10,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 10,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 11.3 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.