Portable Gantry Crane, 8000 lb., 18 ft. 6"

  • Mfr # H90-4-16/20

  • Zoro # G3437205


product price:  $11,233.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
20 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-4-16/20
Zoro #
G3437205
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
I Beam Height
15 in
Overall Width
7.5 ft
Maximum Overall Height
17.3 ft
I-Beam Flange Width
5.5 in
Height Adjustability
Fixed Height
Minimum Height Under Beam
16 ft
I-Beam Height
15 in
Maximum Height Under Beam
16 ft
Overall Depth
90 in

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
20 ft
Material
Steel
Caster Type
(4) Swivel
Color
Yellow
Gantry Crane Clear Span
18 ft 6 in
Caster Material
Steel
Standards
AISC, CMAA, OSHA
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Maximum Clear Span
18.5 ft
Included Components
Hardware
Minimum Clear Span
18.6 ft
Body Finish
Enamel
Mobility Under Load
Mobile
Body Material
Steel
Maximum Lifting Capacity
8,000 lb
Leg Connection Type
Bolt On
Wheel Material
Steel
Span Adjustability
Fixed Span
Maximum Overall Span
21.6 ft
Rotating Legs
No
Minimum Overall Span
21.6 ft
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17.3 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.6 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.