Portable Gantry Crane, 8000 lb., 9 ft. 3"

  • Mfr # H90-4-16/10

  • Zoro # G3437248


product price:  $7,939.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.

Key Features

Load Capacity
8,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
10 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-4-16/10
Zoro #
G3437248
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
I Beam Height
10 in
Wheel Width
3 in
Height Adjustment
Fixed Height
Maximum Overall Height
16.8 ft
Maximum Height Under Beam
16 ft
I-Beam Flange Width
4.7 in
I-Beam Height
10 in
Overall Depth
90 in
Height Adjustability
Fixed Height
Overall Width
7.5 ft
Minimum Height Under Beam
16 ft

Details

Item
Portable Gantry Crane
Load Capacity
8,000 lb
Gantry Crane Span
10 ft 4-1/2 in
Material
Steel
Finish
Enamel
Color
Yellow
Gantry Crane Clear Span
9 ft 4 in
Caster Type
(4) Swivel
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Minimum Overall Span
7 ft
Span Adjustability
Adjustable Span
Maximum Clear Span
9.3 ft
Maximum Lifting Capacity
8,000 lb
Rotating Legs
No
Maximum Overall Span
11.5 ft
Minimum Clear Span
7 ft
Mobility Under Load
Mobile
Included Components
Hardware
Leg Connection Type
Clamp On
Body Finish
Enamel
Body Material
Steel
Wheel Material
Steel
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 8,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 16.8 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 7 ft, Maximum Overall Span 11.5 ft, Minimum Clear Span 7 ft, Maximum Clear Span 9.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.