Portable Gantry Crane, 6000 lb., 18 ft. 6"

  • Mfr # H90-3-16/20

  • Zoro # G3437449


product price:  $11,467.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
20 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-3-16/20
Zoro #
G3437449
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Height Adjustment
Fixed Height
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
15 in
Height Adjustability
Fixed Height
I-Beam Flange Width
5.5 in
Maximum Height Under Beam
16 ft
Maximum Overall Height
17.3 ft
Overall Depth
90 in
Minimum Height Under Beam
16 ft
Overall Width
7.5 ft
I-Beam Height
15 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
20 ft
Material
Steel
Caster Type
(4) Swivel
Gantry Crane Clear Span
18 ft 6 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Caster Material
Steel
Minimum Clear Span
18.6 ft
Wheel Material
Steel
Leg Connection Type
Bolt On
Mobility Under Load
Mobile
Maximum Clear Span
18.5 ft
Mobility
Casters
Included Components
Hardware
Minimum Overall Span
21.6 ft
Body Material
Steel
Maximum Overall Span
21.6 ft
Rotating Legs
No
Span Adjustability
Fixed Span
Maximum Lifting Capacity
6,000 lb
Body Finish
Enamel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17.3 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.6 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.