Portable Gantry Crane, 6000 lb., 11 ft. 3"

  • Mfr # H90-3-16/12

  • Zoro # G3437476


product price:  $10,390.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
12 ft 4-1/2 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-3-16/12
Zoro #
G3437476
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
Wheel Width
3 in
I Beam Height
10 in
Height Adjustment
Fixed Height
Minimum Height Under Beam
16 ft
Maximum Height Under Beam
16 ft
I-Beam Flange Width
4.7 in
Maximum Overall Height
16.8 ft
Overall Depth
90 in
Height Adjustability
Fixed Height
Overall Width
7.5 ft
I-Beam Height
10 in

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
12 ft 4-1/2 in
Material
Steel
Color
Yellow
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Gantry Crane Clear Span
11 ft 4 in
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Caster Type
(4) Swivel
Included Components
Hardware
Maximum Clear Span
11.3 ft
Minimum Overall Span
9 ft
Mobility
Casters
Rotating Legs
No
Body Finish
Enamel
Minimum Clear Span
9 ft
Wheel Material
Steel
Maximum Overall Span
13.5 ft
Leg Connection Type
Clamp On
Span Adjustability
Adjustable Span
Body Material
Steel
Mobility Under Load
Mobile
Maximum Lifting Capacity
6,000 lb

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 16.8 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 9 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 9 ft, Maximum Clear Span 11.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.