Portable Gantry Crane, 6000 lb., 13 ft. 3"

  • Mfr # H90-3-12/14

  • Zoro # G3437589


product price:  $7,388.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Span
14 ft 4-1/2 in
Gantry Crane Depth
6 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-3-12/14
Zoro #
G3437589
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
144 in
Max. I Beam Height
144 in
Gantry Crane Depth
6 ft 6 in
I Beam Flange Width
4.66 in
Wheel Diameter
8 in
Wheel Width
3 in
Height Adjustment
Fixed Height
I Beam Height
10 in
I-Beam Flange Width
4.7 in
Overall Depth
78 in
Maximum Height Under Beam
12 ft
Minimum Height Under Beam
12 ft
Maximum Overall Height
12.8 ft
I-Beam Height
10 in
Overall Width
6.5 ft
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
14 ft 4-1/2 in
Material
Steel
Caster Type
(4) Swivel
Gantry Crane Clear Span
14 ft 4 in
Finish
Enamel
Standards
AISC, CMAA, OSHA
Caster Material
Steel
Color
Yellow
Includes
(2) Supports, Assembly Hardware, I-Beam
Maximum Lifting Capacity
6,000 lb
Maximum Overall Span
15.5 ft
Body Finish
Enamel
Wheel Material
Steel
Mobility
Casters
Span Adjustability
Adjustable Span
Minimum Clear Span
11 ft
Maximum Clear Span
13.3 ft
Rotating Legs
No
Included Components
Hardware
Minimum Overall Span
11 ft
Mobility Under Load
Mobile
Leg Connection Type
Clamp On
Body Material
Steel

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 4.7 in, I-Beam Height 10 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 12.8 ft, Minimum Height Under Beam 12 ft, Maximum Height Under Beam 12 ft, Minimum Overall Span 11 ft, Maximum Overall Span 15.5 ft, Minimum Clear Span 11 ft, Maximum Clear Span 13.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.