Portable Gantry Crane, 6000 lb., 22 ft. 6"

  • Mfr # H90-3-10/24

  • Zoro # G3437616


product price:  $8,550.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Span
24 ft
Gantry Crane Depth
5 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-3-10/24
Zoro #
G3437616
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
120 in
Max. I Beam Height
120 in
Gantry Crane Depth
5 ft 6 in
I Beam Flange Width
6 in
I Beam Height
18 in
Height Adjustment
Fixed Height
Wheel Width
3 in
Wheel Diameter
8 in
Overall Width
5.5 ft
Minimum Height Under Beam
10 ft
Maximum Overall Height
11.5 ft
Overall Depth
66 in
Maximum Height Under Beam
10 ft
I-Beam Flange Width
6 in
I-Beam Height
18 in
Height Adjustability
Fixed Height

Details

Item
Portable Gantry Crane
Load Capacity
6,000 lb
Gantry Crane Span
24 ft
Material
Steel
Color
Yellow
Caster Material
Steel
Caster Type
(4) Swivel
Gantry Crane Clear Span
14 ft 4 in
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Standards
AISC, CMAA, OSHA
Rotating Legs
No
Maximum Clear Span
22.7 ft
Wheel Material
Steel
Maximum Lifting Capacity
6,000 lb
Body Finish
Enamel
Span Adjustability
Fixed Span
Minimum Clear Span
22.6 ft
Maximum Overall Span
25.6 ft
Leg Connection Type
Bolt On
Included Components
Hardware
Mobility
Casters
Mobility Under Load
Mobile
Body Material
Steel
Minimum Overall Span
25.6 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 6 in, I-Beam Height 18 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 11.5 ft, Minimum Height Under Beam 10 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.6 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.