Portable Gantry Crane, 4000 lb., 18 ft. 6"

  • Mfr # H90-2-16/20

  • Zoro # G3437686


product price:  $9,410.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
20 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H90-2-16/20
Zoro #
G3437686
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Width
3 in
Wheel Diameter
8 in
I Beam Height
12 in
Height Adjustment
Fixed Height
Maximum Overall Height
17 ft
Height Adjustability
Fixed Height
I-Beam Height
12 in
I-Beam Flange Width
5 in
Maximum Height Under Beam
16 ft
Overall Depth
90 in
Overall Width
7.5 ft
Minimum Height Under Beam
16 ft

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
20 ft
Material
Steel
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Finish
Enamel
Gantry Crane Clear Span
14 ft 4 in
Caster Material
Steel
Span Adjustability
Fixed Span
Maximum Overall Span
21.6 ft
Mobility Under Load
Mobile
Minimum Overall Span
21.6 ft
Wheel Material
Steel
Leg Connection Type
Bolt On
Mobility
Casters
Included Components
Hardware
Rotating Legs
No
Body Material
Steel
Maximum Lifting Capacity
4,000 lb
Body Finish
Enamel
Minimum Clear Span
18.6 ft
Maximum Clear Span
18.5 ft

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 17 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 21.6 ft, Maximum Overall Span 21.6 ft, Minimum Clear Span 18.6 ft, Maximum Clear Span 18.5 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.