Portable Gantry Crane, 4000 lb., 12 ft. 4"

  • Mfr # H90-2-16/12

  • Zoro # G3437710


product price:  $7,882.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Span
12 ft 11 in
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-2-16/12
Zoro #
G3437710
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
192 in
Max. I Beam Height
192 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
4 in
I Beam Height
8 in
Wheel Diameter
8 in
Height Adjustment
Fixed Height
Wheel Width
3 in
I-Beam Flange Width
4 in
Overall Width
7.5 ft
Height Adjustability
Fixed Height
Minimum Height Under Beam
16 ft
I-Beam Height
8 in
Overall Depth
90 in
Maximum Overall Height
16.7 ft
Maximum Height Under Beam
16 ft

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
12 ft 11 in
Material
Steel
Caster Type
(4) Swivel
Standards
AISC, CMAA, OSHA
Finish
Enamel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Caster Material
Steel
Gantry Crane Clear Span
12 ft 4 in
Maximum Lifting Capacity
4,000 lb
Span Adjustability
Adjustable Span
Mobility
Casters
Minimum Overall Span
10 ft
Leg Connection Type
Clamp On
Rotating Legs
No
Maximum Clear Span
12.3 ft
Maximum Overall Span
13.5 ft
Included Components
Hardware
Body Finish
Enamel
Body Material
Steel
Minimum Clear Span
10 ft
Wheel Material
Steel
Mobility Under Load
Mobile

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 16.7 ft, Minimum Height Under Beam 16 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 10 ft, Maximum Overall Span 13.5 ft, Minimum Clear Span 10 ft, Maximum Clear Span 12.3 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Adjustable Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.