Portable Gantry Crane, 4000 lb., 22 ft. 6"

  • Mfr # H90-2-14/24

  • Zoro # G3437738


product price:  $9,119.99
/ea
Additional $1,365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Span
24 ft
Gantry Crane Depth
7 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H90-2-14/24
Zoro #
G3437738
UPC #
-
Country of Origin
United States

Dimensions

Min. I Beam Height
168 in
Max. I Beam Height
168 in
Gantry Crane Depth
7 ft 6 in
I Beam Flange Width
5.5 in
Wheel Diameter
8 in
I Beam Height
15 in
Height Adjustment
Fixed Height
Wheel Width
3 in
Height Adjustability
Fixed Height
Overall Width
7.5 ft
I-Beam Flange Width
5.5 in
I-Beam Height
15 in
Maximum Overall Height
15.3 ft
Maximum Height Under Beam
14 ft
Minimum Height Under Beam
14 ft
Overall Depth
90 in

Details

Item
Portable Gantry Crane
Load Capacity
4,000 lb
Gantry Crane Span
24 ft
Material
Steel
Includes
(2) Supports, Assembly Hardware, I-Beam
Color
Yellow
Caster Material
Steel
Caster Type
(4) Swivel
Finish
Enamel
Gantry Crane Clear Span
22 ft 6 in
Standards
AISC, CMAA, OSHA
Mobility Under Load
Mobile
Leg Connection Type
Bolt On
Span Adjustability
Fixed Span
Maximum Clear Span
22.7 ft
Minimum Overall Span
25.6 ft
Rotating Legs
No
Maximum Overall Span
25.6 ft
Body Material
Steel
Maximum Lifting Capacity
4,000 lb
Body Finish
Enamel
Included Components
Hardware
Minimum Clear Span
22.6 ft
Wheel Material
Steel
Mobility
Casters

Description

Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5.5 in, I-Beam Height 15 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 15.3 ft, Minimum Height Under Beam 14 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 25.6 ft, Maximum Overall Span 25.6 ft, Minimum Clear Span 22.6 ft, Maximum Clear Span 22.7 ft, Mobility Under Load Mobile, Rotating Legs No, Span Adjustability Fixed Span

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.